KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fixture, Track, 50w, 12v

LUMAPRO| Zoro #: G1400061| Mfr #: 5TP75

$74.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fixture Type: Cylinder
Includes: 4 Ft. Single Circuit Track, Three Fixtures, and Hardware
Suggested Lamp Type: MR16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1400061 Mfr #: 5TP75
Fixture Type: CylinderIncludes: 4 Ft. Single Circuit Track, Three Fixtures, and Hardware
Suggested Lamp Type: MR16Length: 3"
Diameter: 2-1/4"Lamp Voltage: 12
Adjustable Range: 90 Degrees Vertical and 350 Degrees HorizontalType: Kits
Item: Track Lighting Fixtures and KitsFinish: White
Lamp Included: NoMax. Wattage: 50
Country of Origin (subject to change): China

Description

Track Lighting Fixtures and Kits, Kits, Cylinder Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp Voltage, White Finish, 2-1/4 In. Diameter, 3 In. Length, Adjustable Range 90 Degrees Vertical and 350 Degrees Horizontal, No Lamp Included, Includes 4 Ft. Single Circuit Track, Three Fixtures, and Hardware

Reviews