Fixture, Track, 50W, 12V

LUMAPRO| Zoro #: G2394777| Mfr #: 5TP76

$20.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fixture Type: Gimbal
Includes: Electronic Transformer and Lighthead
Suggested Lamp Type: MR16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2394777 Mfr #: 5TP76
Fixture Type: GimbalIncludes: Electronic Transformer and Lighthead
Suggested Lamp Type: MR16Length: 2-1/4"
Diameter: 2-1/8"Lamp Voltage: 12
Adjustable Range: 90 Degrees Vertical and 350 Degrees HorizontalType: Fixture Only
Item: Track Lighting FixturesFinish: White
Lamp Included: NoMax. Wattage: 50
Country of Origin (subject to change): China

Description

Track Lighting Fixtures, Single Fixture Only, Gimbal Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp Voltage, White Finish, 2-1/8 In. Diameter, 2-1/4 In. Length, Adjustable Range 90 Degrees Vertical and 350 Degrees Horizontal, No Lamp Included, Includes Electronic Transformer and Lighthead

Reviews