SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fixture, Track, 50w, 12v

LUMAPRO| Zoro #: G1386332| Mfr #: 5TP77

$65.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Wattage: 50Suggested Lamp Type: MR16Includes: 4 Ft. Single Circuit Track, Three Fixtures, and Hardware
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1386332 Mfr #: 5TP77
Max. Wattage: 50Suggested Lamp Type: MR16
Includes: 4 Ft. Single Circuit Track, Three Fixtures, and HardwareType: Kits
Lamp Voltage: 12Adjustable Range: 90 Degrees Vertical and 350 Degrees Horizontal
Diameter: 2-1/8"Item: Track Lighting Fixtures and Kits
Fixture Type: GimbalFinish: White
Length: 2-1/4"Lamp Included: No
Country of Origin (subject to change): China

Description

Track Light Kit, Number of Heads - Track Lighting 3, Shape - Track Lighting Head Gimbaled, Track Length - Nominal - Track Lighting 4 ft., Light Technology Halogen, LED, Max. Wattage - Track Lighting Head 50, Lamp Voltage - Track Lighting Head 12VAC, Color - Track Lighting Head White, Suggested Lamp Type - Track Lighting Head MR16, Number of Circuits - Track Lighting 1, Voltage - Track Lighting Track 120VAC, Diameter 2-1/8 In., Length 2-1/4 In.

Reviews