Fixture, Track, 75 W

LUMAPRO| Zoro #: G0423227| Mfr #: 5TP84

$9.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0423227 Mfr #: 5TP84
Lamp Included: NoAdjustable Range: 90 Degrees Vertical and 350 Degrees Horizontal
Finish: WhiteIncludes: Lighthead
Item: Track Lighting FixturesType: Fixture Only
Fixture Type: UniversalSuggested Lamp Type: R30, BR30, PAR30
Max. Wattage: 75Lamp Voltage: 120
Diameter: 2"Length: 4-7/8"
Country of Origin (subject to change): China

Product Description

Track Lighting Fixtures, Fixture Only, Universal Fixture Type, Suggested Lamp Type R30, BR30, PAR30, 75 Max. Wattage, 120 Lamp Voltage, White Finish, 2 In. Diameter, 4-7/8 In. Length, Adjustable Range 90 Degrees Vertical and 350 Degrees Horizontal, No Lamp Included, Includes Lighthead
Save 15%. Sign up for Z-mail.