Fixture, Track, 75w, 120v

LUMAPRO| Zoro #: G1040444| Mfr #: 5TP78

$36.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Wattage: 75Suggested Lamp Type: A19, R30, BR30, PAR30, PAR30LIncludes: 4 Ft. Single Circuit Track, Three Fixtures, and Hardware
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1040444 Mfr #: 5TP78
Max. Wattage: 75Suggested Lamp Type: A19, R30, BR30, PAR30, PAR30L
Includes: 4 Ft. Single Circuit Track, Three Fixtures, and HardwareType: Kits
Lamp Voltage: 120Adjustable Range: 90 Degrees Vertical and 350 Degrees Horizontal
Diameter: 4-1/2"Item: Track Lighting Fixtures and Kits
Fixture Type: StepFinish: White
Length: 6-3/8"Lamp Included: No
Country of Origin (subject to change): China

Description

Track Light Kit, Number of Heads - Track Lighting 3, Shape - Track Lighting Head Step, Track Length - Nominal - Track Lighting 4 ft., Light Technology Halogen, Incandescent, LED, Max. Wattage - Track Lighting Head 75, Lamp Voltage - Track Lighting Head 120VAC, Color - Track Lighting Head White, Suggested Lamp Type - Track Lighting Head A19, BR30, PAR30, PAR30L, R30, Number of Circuits - Track Lighting 1, Voltage - Track Lighting Track 120VAC, Diameter 4-1/2 In., Length 6-3/8 In.

Reviews