Fixture, Track, 75w, 120v

LUMAPRO| Zoro #: G2143592| Mfr #: 5TP80

$11.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Wattage: 75Suggested Lamp Type: BR30Includes: Lighthead
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2143592 Mfr #: 5TP80
Max. Wattage: 75Suggested Lamp Type: BR30
Includes: LightheadType: Fixture Only
Lamp Voltage: 120Adjustable Range: 90 Degrees Vertical and 350 Degrees Horizontal
Diameter: 4-1/2"Item: Track Lighting Fixtures
Fixture Type: RoundbackFinish: White
Length: 7-1/16"Lamp Included: No
Country of Origin (subject to change): China

Description

Track Lighting Head, Shape - Track Lighting Head Cylinder, Light Technology Halogen, Incandescent, LED, Max. Wattage - Track Lighting Head 75, Input Voltage - Track Lighting Head 120VAC, Color - Track Lighting Head White, Length 7-1/16 In., Diameter 4-1/2 In., Lamp Voltage - Track Lighting Head 120VAC, Suggested Lamp Type - Track Lighting Head BR30, Material - Track Lighting Head Plastic, Adjustable Range 90 Degrees Vertical and 350 Degrees Horizontal, Lamp Included No, Includes Lighthead

Reviews