KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fixture, Track, 75w, 120v

LUMAPRO| Zoro #: G0358111| Mfr #: 5TP85

$34.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fixture Type: Universal
Finish: White
Item: Track Lighting Fixtures and Kits
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0358111 Mfr #: 5TP85
Fixture Type: UniversalFinish: White
Item: Track Lighting Fixtures and KitsDiameter: 2"
Type: KitsLamp Included: No
Lamp Voltage: 120Adjustable Range: 90 Degrees Vertical and 350 Degrees Horizontal
Length: 4-7/8"Includes: 4 Ft. Single Circuit Track, Three Fixtures, and Hardware
Max. Wattage: 75Suggested Lamp Type: R30, BR30, PAR30
Country of Origin (subject to change): China

Description

Track Lighting Fixtures and Kits, Kits, Universal Fixture Type, Suggested Lamp Type R30, BR30, PAR30, 75 Max. Wattage, 120 Lamp Voltage, White Finish, 2 In. Diameter, 4-7/8 In. Length, Adjustable Range 90 Degrees Vertical and 350 Degrees Horizontal, No Lamp Included, Includes 4 Ft. Single Circuit Track, Three Fixtures, and Hardware

Reviews