Fixture, Wall, 150 W, 120-277V

LUMAPRO| Zoro #: G1372752| Mfr #: 3HNG3

$311.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Included / Lamp Not Included: Lamp Included
Length: 14-1/8"
Voltage: 120 /277
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1372752 Mfr #: 3HNG3
Lamp Included / Lamp Not Included: Lamp IncludedLength: 14-1/8"
Voltage: 120 /277Light Distribution: Type V
Height: 7-1/2"Housing Material: Die Cast Aluminum
Suggested Lamp Item No.: 1E690Mounting: Wall
Item: Wall PackReflector Material: Anodized Aluminum
Lamp Type: Metal HalideStandards: CUL, UL Listed for Wet Locations
Socket Type: MediumHousing Finish: Bronze
Ambient Temp. Range: 77 Degrees FLamp Watts: 150
Width: 9-1/4"Country of Origin (subject to change): China

Description

Wall Pack, Metal Halide, Lamp Watts 150, Voltage 120 /277, Socket Type Medium, Length 14-1/8 In., Width 9-1/4 In., Height 7-1/2 In., Lamp Included, Suggested Lamp Item No. 1E690, Reflector Material Anodized Aluminum, Housing Material Die Cast Aluminum, Mounting Wall, Housing Finish Bronze, Ambient Temp. Range 77 Degrees F, Light Distribution Type V, IP Rating Not Rated, Standards CUL, UL Listed for Wet Locations

Reviews