KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fixture, Wall Pack, 50 W

LUMAPRO| Zoro #: G1604242| Mfr #: 4DY94

$120.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lamp Included / Lamp Not Included: Lamp Included
Item: Mini Wall Pack
Suggested Lamp Item No.: 2YGF7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1604242 Mfr #: 4DY94
Lamp Included / Lamp Not Included: Lamp IncludedItem: Mini Wall Pack
Suggested Lamp Item No.: 2YGF7Lamp Type: High Pressure Sodium
Height: 5-1/4"Lamp Watts: 50
Housing Finish: BronzeVoltage: 120
Width: 6-3/4"Mounting: Wall
Includes: PhotocellReflector Material: Stripped Aluminum
Length: 10-7/8"Housing Material: Die Cast Aluminum
Socket Type: MediumCountry of Origin (subject to change): China

Description

Mini Wall Pack, High Pressure Sodium, Lamp Watts 50, Voltage 120, Socket Type Medium, Length 10-7/8 In., Width 6-3/4 In., Height 5-1/4 In., Lamp Included, Suggested Lamp Item No. 2YGF7, Reflector Material Stripped Aluminum, Housing Material Die Cast Aluminum, Mounting Wall, Housing Finish Bronze, Includes Photocell

Reviews