SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

LUMAPRO 1.7W, B3 1/2 Miniature Incandescent Light Bulb

LUMAPRO| Zoro #: G1429653| Mfr #: 2EKX7

$12.79 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 2.4Bulb Primary Application: FlashlightHigh Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1429653 Mfr #: 2EKX7
Voltage: 2.4Bulb Primary Application: Flashlight
High Output: NoBulb Type: Miniature
Bulb Housing: GlassTrade Number: KPR102
Light Color: ClearFor Enclosed Fixtures: No
Bulb Shape: B3-1/2Light Bulb Dia.: 7/16"
Lumens: 16Item: Miniature Incandescent Bulb
Indoor/Outdoor Usage: Indoor OnlyWatts: 1.7
Bulb Base Type: Single Contact Midget FlangedBulb Amps: 700mA
Max. Overall Bulb Length: 1-1/4"Average Bulb Life: 15 hr.
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number KPR102, Bulb Shape B3-1/2, Bulb Base Type Single Contact Midget Flanged, 2.4 Voltage, Flashlight, 1.7 Watts, Bulb Type Miniature, 700mA Bulb Amps, Average Bulb Life 15 hr., 16 Lumens, Incandescent, Light Color Clear, Package Quantity 10

Reviews