BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

LUMAPRO 2.4W, B3 1/2 Miniature Incandescent Light Bulb

LUMAPRO| Zoro #: G0419666| Mfr #: 2EKY3

$5.69 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 1-1/4"Bulb Amps: 500mABulb Base Type: Single Contact Midget Flanged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0419666 Mfr #: 2EKY3
Max. Overall Bulb Length: 1-1/4"Bulb Amps: 500mA
Bulb Base Type: Single Contact Midget FlangedVoltage: 4.7
Bulb Housing: GlassTrade Number: PR13
Bulb Shape: B3-1/2Light Bulb Dia.: 7/16"
Bulb Type: MiniatureWatts: 2.4
High Output: NoIndoor/Outdoor Usage: Indoor Only
Item: Miniature Incandescent BulbAverage Bulb Life: 15 hr.
Bulb Primary Application: FlashlightFor Enclosed Fixtures: No
Standards: Meets 2012 Lighting Legislation EnergyLumens: 28
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number PR13, Bulb Shape B3-1/2, Bulb Base Type Single Contact Midget Flanged, 4.7 Voltage, Flashlight, 2.4 Watts, Bulb Type Miniature, 500mA Bulb Amps, Average Bulb Life 15 hr., 28 Lumens, Incandescent, Package Quantity 10

Reviews