KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 1.2W, B3 1/2 Miniature Incandescent Light Bulb

LUMAPRO| Zoro #: G0934184| Mfr #: 2EKY5

$10.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 2.4
Average Bulb Life: 15 hr.
Bulb Amps: 500mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0934184 Mfr #: 2EKY5
Voltage: 2.4Average Bulb Life: 15 hr.
Bulb Amps: 500mAHigh Output: No
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: Flashlight
Bulb Housing: GlassLumens: 10
Trade Number: PR2Max. Overall Bulb Length: 1-1/4"
Item: Miniature Incandescent BulbBulb Type: Miniature
Bulb Shape: B3-1/2Watts: 1.2
For Enclosed Fixtures: NoBulb Base Type: Single Contact Midget Flanged
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number PR2, Bulb Shape B3-1/2, Bulb Base Type Single Contact Midget Flanged, 2.4 Voltage, Flashlight, 1.2 Watts, Bulb Type Miniature, 500mA Bulb Amps, Average Bulb Life 15 hr., 10 Lumens, Max. Overall Bulb Length 1-1/4 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10

Reviews