LUMAPRO 1.8W, B3 1/2 Miniature Incandescent Light Bulb

LUMAPRO| Zoro #: G0576195| Mfr #: 2EKY6

$10.69 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 1-1/4"Light Bulb Dia.: 7/16"High Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0576195 Mfr #: 2EKY6
Max. Overall Bulb Length: 1-1/4"Light Bulb Dia.: 7/16"
High Output: NoBulb Type: Miniature
Standards: Meets 2012 Lighting Legislation EnergyIndoor/Outdoor Usage: Indoor Only
Bulb Base Type: Single Contact Midget FlangedBulb Amps: 500mA
Lumens: 19Voltage: 3.6
Watts: 1.8Average Bulb Life: 15 hr.
For Enclosed Fixtures: NoTrade Number: PR3
Bulb Housing: GlassItem: Miniature Incandescent Bulb
Bulb Shape: B3-1/2Bulb Primary Application: Flashlight
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number PR3, Bulb Shape B3-1/2, Bulb Base Type Single Contact Midget Flanged, 3.6 Voltage, Flashlight, 1.8 Watts, Bulb Type Miniature, 500mA Bulb Amps, Average Bulb Life 15 hr., 19 Lumens, Max. Overall Bulb Length 1-1/4 In., Light Bulb Dia. 7/16 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10

Reviews