KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 0.6W, B3 1/2 Miniature Incandescent Light Bulb

LUMAPRO| Zoro #: G2300776| Mfr #: 2EKY7

$9.02 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 2.3
Average Bulb Life: 10 hr.
Bulb Amps: 270mA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2300776 Mfr #: 2EKY7
Voltage: 2.3Average Bulb Life: 10 hr.
Bulb Amps: 270mAHigh Output: No
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: Flashlight
Bulb Housing: GlassLumens: 5
Trade Number: PR4Max. Overall Bulb Length: 1-1/4"
Item: Miniature Incandescent BulbBulb Type: Miniature
Bulb Shape: B3-1/2Watts: 0.6
For Enclosed Fixtures: NoBulb Base Type: Single Contact Midget Flanged
Standards: Meets 2012 Lighting Legislation EnergyLight Bulb Dia.: 7/16"
Country of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number PR4, Bulb Shape B3-1/2, Bulb Base Type Single Contact Midget Flanged, 2.3 Voltage, Flashlight, 0.6 Watts, Bulb Type Miniature, 270mA Bulb Amps, Average Bulb Life 10 hr., 5 Lumens, Max. Overall Bulb Length 1-1/4 In., Light Bulb Dia. 7/16 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 10

Reviews