SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

LUMAPRO 1.1W, B3 1/2 Miniature Incandescent Light Bulb

LUMAPRO| Zoro #: G2450612| Mfr #: 2EKY9

$9.03 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 3.7Bulb Primary Application: FlashlightHigh Output: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2450612 Mfr #: 2EKY9
Voltage: 3.7Bulb Primary Application: Flashlight
High Output: NoBulb Type: Miniature
Bulb Housing: GlassTrade Number: PR7
For Enclosed Fixtures: NoBulb Shape: B3-1/2
Lumens: 11Item: Miniature Incandescent Bulb
Indoor/Outdoor Usage: Indoor OnlyWatts: 1.1
Bulb Base Type: Single Contact Midget FlangedBulb Amps: 300mA
Max. Overall Bulb Length: 1-1/4"Average Bulb Life: 30 hr.
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): China

Description

Miniature Incandescent Bulb, Trade Number PR7, Bulb Shape B3-1/2, Bulb Base Type Single Contact Midget Flanged, 3.7 Voltage, Flashlight, 1.1 Watts, Bulb Type Miniature, 300mA Bulb Amps, Average Bulb Life 30 hr., 11 Lumens, Incandescent, Package Quantity 10

Reviews