Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Floodlight, 5000K Color, LED, Universal

  • Zoro #: G0504114
  • Mfr #: 55FD74

$175.96

  • Lumens: 4907 lm
  • Length: 6-13/64"
  • Depth: 7-1/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lumapro #55FD74 Specifications

  • Zoro #: G0504114
  • Mfr #: 55FD74
Lumens: 4907 lm Length: 6-13/64"
Depth: 7-1/8" Min. Operating Temp.: -40 Degrees F
Fixture Mounting Location: Universal Lamp Included / Lamp Not Included: Lamp Included
Standards: cUL, DLC, IP65, FCC Fixture Length: 6-1/4"
Fixture Sensor Type: Photocell LED Replacement For: 150W MH
Voltage: 120-277V AC Lamp Watts: 10
Fixture Lens Material: Tempered Glass Special Features: Separate Compartment to Ensure Cool Operation and Longer Lifetime
IP Rating - Fixtures: 65 Color Temperature: 5000K
Number of Lightheads: 1 Fixture Housing Material: Die-Cast Aluminum
Fixture Wattage: 40W Light Technology: LED
Mount Type: Yoke Lamp Included: Yes
Housing Material: Die Cast Aluminum Fixture Housing Color: Bronze
Fixture Height: 5-1/2" Max. Operating Temp.: 113 Degrees F
Light Distribution Shape: Type V Lumens Per Watt: 122.0
Warranty: 10 yr. Limited Fixture Width: 7-1/8"
Description/Special Features: Separate Compartment to Ensure Cool Operation and Longer Lifetime Width: 7-1/8"
Color Rendering Index: 70 Item: Floodlight
Mounting Pipe Size: Yoke Includes Lamp: Yes
IP Rating: 65 Height: 5-5/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Floodlight, Lumens 4907 lm, Fixture Wattage 40W, Voltage 120-277V AC, Light Distribution Shape Type V, LED Replacement For 150W MH, Fixture Sensor Type Photocell, Light Technology LED, Fixture Mounting Location Universal, Mount Type Yoke, Color Temperature 5000K, Color Rendering Index 70, Height 5-5/8 In., Width 7-1/8 In., Depth 7-1/8 In., Includes Lamp Yes, Lamp Watts 10, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Tempered Glass, IP Rating 65

Reviews of Lumapro #55FD74