Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Floodlight, 5000K Color, LED, Universal

  • Zoro #: G0506108
  • Mfr #: 55FD75

$192.32

  • Width: 7-1/8"
  • Light Technology: LED
  • Length: 6-13/64"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lumapro #55FD75 Specifications

  • Zoro #: G0506108
  • Mfr #: 55FD75
Width: 7-1/8" Light Technology: LED
Length: 6-13/64" Height: 5-5/8"
Mounting Pipe Size: Yoke Max. Operating Temp.: 113 Degrees F
Item: Floodlight Fixture Housing Material: Die-Cast Aluminum
Color Temperature: 5000K Warranty: 10 yr. Limited
Number of Lightheads: 1 IP Rating - Fixtures: 65
Standards: cUL, DLC, IP65, FCC Min. Operating Temp.: -40 Degrees F
Special Features: Separate Compartment to Ensure Cool Operation and Longer Lifetime Fixture Sensor Type: Photocell
Mount Type: Yoke IP Rating: 65
Voltage: 120-277V AC Lamp Included: Yes
Color Rendering Index: 70 Fixture Housing Color: Bronze
Depth: 7-1/8" Fixture Mounting Location: Universal
Housing Material: Die Cast Aluminum Description/Special Features: Separate Compartment to Ensure Cool Operation and Longer Lifetime
Lumens Per Watt: 122.0 Includes Lamp: Yes
Fixture Wattage: 40W Lamp Watts: 40
Light Distribution Shape: Type II Fixture Length: 6-1/4"
Lamp Included / Lamp Not Included: Lamp Included Fixture Lens Material: Tempered Glass
LED Replacement For: 150W MH Fixture Width: 7-1/8"
Lumens: 4460 lm Fixture Height: 5-1/2"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Floodlight, Lumens 4460 lm, Fixture Wattage 40W, Voltage 120-277V AC, Light Distribution Shape Type II, LED Replacement For 150W MH, Fixture Sensor Type Photocell, Light Technology LED, Fixture Mounting Location Universal, Mount Type Yoke, Color Temperature 5000K, Color Rendering Index 70, Height 5-5/8 In., Width 7-1/8 In., Depth 7-1/8 In., Includes Lamp Yes, Lamp Watts 40, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Tempered Glass

Reviews of Lumapro #55FD75