Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Floodlight, Bullet, 120V, 75W, Incd

  • Zoro #: G4856004
  • Mfr #: 6MPC3
$46.46
  • Fixture Length: 7 in
  • Item: Floodlight
  • Fixture Housing Color: Black
See full product details
Orders over $75 ship free.

Lumapro #6MPC3 Specifications

  • Zoro #: G4856004
  • Mfr #: 6MPC3
Fixture Length: 7 in Item: Floodlight
Fixture Housing Color: Black Max. Fixture Wattage: 75.0
Item - Floodlights: Bullet Floodlight Mounting Type - Floodlights: Bracket
Mounting: Post Fixture Height: 6 1/2 in
Suggested Lamp Item No.: 1E191 Height: 6 1/2 in
Lamp Type - Fixtures: Incandescent Fixture Width: 4 1/2 in
Housing Material: Die Cast Aluminum Voltage: 120V AC
Lamp Type: incandescent Number of Heads: 1
Lamp Included: No Fixture Housing Material: Die-Cast Aluminum
Sensor Type - Fixtures: No Sensor Included Fixture Voltage: 120
Housing Finish: Black Fixture Mounting Location: Pole
Standards: UL, cUL Fixture Wattage: 75 W
Number of Sensors: 0 Light Technology: Incandescent
Fixture Sensor Type: No Sensor Included Number of Lightheads: 1
Mount Type: Bracket Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Floodlight, Fixture Wattage 75 W, Voltage 120V AC, Fixture Sensor Type No Sensor Included, Light Technology Incandescent, Fixture Mounting Location Pole, Mount Type Bracket, Height 6 1/2 in, Suggested Lamp Item No. 1E191, Fixture Housing Color Black, Fixture Housing Material Die-Cast Aluminum, Number of Lightheads 1, Standards UL, cUL

Reviews of Lumapro #6MPC3