Fluorescent Fixture, High Bay, F32T8

LUMAPRO| Zoro #: G1381712| Mfr #: 2NAZ7

$404.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1381712 Mfr #: 2NAZ7
Lamp Quantity: 6Voltage: 120 to 277VAC
Housing Finish: White Powder PaintMounting: Ceiling Or Suspended
Lamp Included: NoStandards: UL Listed
Lamp Watts: 54WReflector Type: MIRO Apertured
Height: 4-3/4"Light Distribution: Narrow
Ballast Type: ElectronicMounting Height: 20 to 40 ft.
Width: 17-1/2"Ballast Quantity: 2
Length: 48"Ambient Temp. Range: 0 Degrees to 104 Degrees F
Suggested Lamp Item No.: 4XMJ1Housing Material: Steel
Item: Fluorescent High Bay FixtureDescription/Special Features: Heat Slots, Motion Sensor
Fixture Wattage: 220WLamp Type: F32T8
Country of Origin (subject to change): China

Product Description

Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type F32T8, Suggested Lamp Item No. 4XMJ1, Fixture Wattage 220W, Voltage 120 to 277VAC, Description/Special Features Heat Slots, Motion Sensor, Length 48 In., Width 17-1/2 In., Height 4-3/4 In., Light Distribution Narrow, Reflector Type MIRO Apertured, Mounting Height 20 to 40 ft., Lamp Watts 54W, Ballast Type Electronic, Ballast Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.