KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fluorescent Fixture, High Bay, F54T5HO

LUMAPRO| Zoro #: G1703992| Mfr #: 2NAX7

$233.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 12-1/2"
Lamp Quantity: 4
Voltage: 120 to 277VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1703992 Mfr #: 2NAX7
Width: 12-1/2"Lamp Quantity: 4
Voltage: 120 to 277VACDescription/Special Features: Heat Slots
Mounting: Ceiling or SuspendedHousing Finish: White Powder Paint
Lamp Included: NoAmbient Temp. Range: 0 Degrees to 104 Degrees F
Lamp Watts: 54WFixture Wattage: 240W
Ballast Type: ElectronicHousing Material: Steel
Suggested Lamp Item No.: 4XMJ7Ballast Quantity: 1
Mounting Height: 20 to 40 ft.Reflector Type: MIRO Apertured
Length: 48"Light Distribution: Narrow
Item: Fluorescent High Bay FixtureLamp Type: F54T5HO
Height: 4-1/2"Standards: UL listed
Country of Origin (subject to change): China

Description

Fluorescent High Bay Fixture, Lamp Quantity 4, Lamp Type F54T5HO, Suggested Lamp Item No. 4XMJ7, Fixture Wattage 240W, Voltage 120 to 277VAC, Description/Special Features Heat Slots, Length 48 In., Width 12-1/2 In., Height 4-1/2 In., Light Distribution Narrow, Reflector Type MIRO Apertured, Mounting Height 20 to 40 ft., Lamp Watts 54W, Ballast Type Electronic, Ballast Quantity 1

Reviews