SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fluorescent Fixture, High Bay, F54T5HO

LUMAPRO| Zoro #: G1793985| Mfr #: 2NAZ2

$319.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Quantity: 6Housing Finish: White Powder PaintAmbient Temp. Range: 0 Degrees to 104 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1793985 Mfr #: 2NAZ2
Lamp Quantity: 6Housing Finish: White Powder Paint
Ambient Temp. Range: 0 Degrees to 104 Degrees FDescription/Special Features: Heat Slots
Lamp Included: NoLight Distribution: Narrow
Voltage: 120 to 277VACReflector Type: MIRO Apertured
Item: Fluorescent High Bay FixtureFixture Wattage: 360W
Lamp Watts: 54WBallast Quantity: 2
Lamp Type: F54T5HOHeight: 4-3/4"
Mounting Height: 20 to 40 ft.Mounting: Ceiling or Suspended
Standards: Ul ListedWidth: 17-1/2"
Housing Material: SteelSuggested Lamp Item No.: 4XMJ7
Ballast Type: ElectronicLength: 48"
Country of Origin (subject to change): China

Description

Suggested Fixture Mounting Height 20 to 40 ft., Light Distribution Narrow, Fluorescent, Lighting Certification Unrated, UL Listed, Fixture Type - High and Low Bay Fixtures Linear High Bay, Fixture Voltage 120 to 277, Max. Fixture Wattage 324.0, Lamp Watts - Fixtures 54.0, Fixture Length 48 In., Fixture Width 17-1/2 In., Fixture Height 4-3/4 In., Fixture Housing Material Steel, Housing Finish White Powder Paint, Fixture Housing Color White, Number of Light Bars 6, Lamp Type - Fixtures F54T5HO

Reviews