Fluorescent Fixture, High Bay, F54T5HO

LUMAPRO| Zoro #: G1392851| Mfr #: 2NAZ3

$393.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Watts: 54W
Description/Special Features: Heat Slots, Motion Sensor
Mounting Height: 20 to 40 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1392851 Mfr #: 2NAZ3
Lamp Watts: 54WDescription/Special Features: Heat Slots, Motion Sensor
Mounting Height: 20 to 40 ft.Fixture Wattage: 360W
Voltage: 120 to 277VACWidth: 17-1/2"
Light Distribution: NarrowHeight: 4-3/4"
Mounting: Ceiling or SuspendedHousing Finish: White Powder Paint
Lamp Included: NoLamp Type: F54T5HO
Ambient Temp. Range: 0 Degrees to 104 Degrees FHousing Material: Steel
Ballast Quantity: 2Standards: UL listed
Lamp Quantity: 6Ballast Type: Electronic
Reflector Type: MIRO AperturedLength: 48"
Item: Fluorescent High Bay FixtureSuggested Lamp Item No.: 4XMJ1
Country of Origin (subject to change): China

Description

Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type F54T5HO, Suggested Lamp Item No. 4XMJ1, Fixture Wattage 360W, Voltage 120 to 277VAC, Description/Special Features Heat Slots, Motion Sensor, Length 48 In., Width 17-1/2 In., Height 4-3/4 In., Light Distribution Narrow, Reflector Type MIRO Apertured, Mounting Height 20 to 40 ft., Lamp Watts 54W, Ballast Type Electronic, Ballast Quantity 2

Reviews