Fluorescent Fixture, High Bay, F54T5HO

LUMAPRO| Zoro #: G0471362| Mfr #: 2NAZ5

$475.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0471362 Mfr #: 2NAZ5
Voltage: 120 to 277VACHousing Finish: White Powder Paint
Mounting: Ceiling Or SuspendedLamp Included: No
Standards: UL ListedLamp Watts: 54W
Ballast Type: ElectronicMounting Height: 20 to 40 ft.
Length: 48"Ambient Temp. Range: 0 Degrees to 104 Degrees F
Housing Material: SteelItem: Fluorescent High Bay Fixture
Description/Special Features: Heat Slots, Motion SensorLamp Quantity: 6
Lamp Type: F54T5HOLamp Watts: 54W
Fixture Wattage: 360WLight Distribution: Wide
Ballast Quantity: 2Reflector Type: White Apertures
Suggested Lamp Item No.: 4XMJ1Width: 17-1/2"
Height: 4-3/4"Country of Origin (subject to change): China

Product Description

Fluorescent High Bay Fixture, Lamp Quantity 6, Lamp Type F54T5HO, Suggested Lamp Item No. 4XMJ1, Fixture Wattage 360W, Voltage 120 to 277VAC, Description/Special Features Heat Slots, Motion Sensor, Length 48 In., Width 17-1/2 In., Height 4-3/4 In., Light Distribution Wide, Reflector Type White Apertures, Mounting Height 20 to 40 ft., Lamp Watts 54W, Ballast Type Electronic, Ballast Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.