KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO Fluorescent Yellow Hand Lamp

LUMAPRO| Zoro #: G0319094| Mfr #: 4XP69

$54.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Hook
Lamp Type: Fluorescent
NEMA Plug Configuration: 1-15p
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0319094 Mfr #: 4XP69
Includes: HookLamp Type: Fluorescent
NEMA Plug Configuration: 1-15pHousing Material: Plastic
Item: Hand LampLumens: 400
NEC Cord Designation: SJTAmps: 0.35
Cord Length: 50 ft.Housing Dia.: 2-1/4"
Lens Material: PolycarbonateMounting: hook
Lamp Watts: 13IP Rating:
Length: 12"Gauge/Conductor: 18/2
Standards: UL (E71937)Handle: Pistol with Switch
NEMA Rating: 13Replacement Lamps: 2CEL6
Power Source: 120VACColor: Yellow
Country of Origin (subject to change): China

Description

Hand Lamp, Lamp Type Fluorescent, Power Source 120VAC, Lamp Watts 13, Cord Length 50 ft., NEC Cord Designation SJT, Gauge/Conductor 18/2, Amps 0.35, Replacement Lamps G1562215, NEMA Plug Configuration 1-15P, Housing Material Plastic, Handle Pistol with Switch, Color Yellow, Housing Dia. 2-1/4 In., Length 12 In., Lens Material Polycarbonate, Mounting Hook, NEMA Rating 13, Standards UL (E71937), Includes Swivel Hook, Fluorescent Lamp

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews