KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO Fluorescent Black/Silver Hand Lamp

LUMAPRO| Zoro #: G0872067| Mfr #: 4XP72

$42.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Type: Fluorescent
Item: Hand Lamp
IP Rating:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0872067 Mfr #: 4XP72
Lamp Type: FluorescentItem: Hand Lamp
IP Rating: Cord Length: 25 ft.
NEC Cord Designation: SJTAmps: 12
Lens Material: PolycarbonateStandards: UL (E71937)
Gauge/Conductor: 16/3Handle:
Replacement Lamps: 2CEL6Power Source: 120VAC
Color: black/silverIncludes:
NEMA Plug Configuration: 5-15pHousing Material: Plastic
Lumens: 400NEMA Receptacle Configuration: 5-15R
Housing Dia.: 2-1/2"Length: 16"
Lamp Watts: 13Mounting: Magnet and Hook
Features: Bottom Outlet, Magnet ClipCountry of Origin (subject to change): China

Description

Hand Lamp, Lamp Type Fluorescent, Power Source 120VAC, Lamp Watts 13, Cord Length 25 ft., NEC Cord Designation SJT, Gauge/Conductor 16/3, Amps 12, Replacement Lamps G1562215, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Housing Material Plastic, Handle Pistol with Switch and Outlet, Color Black/Silver, Housing Dia. 2-1/2 In., Length 16 In., Lens Material Polycarbonate, Mounting Magnet and Hook, Features Bottom Outlet, Magnet Clip, Standards UL (E71937)

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CT

Reviews