HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

LUMAPRO Fluorescent Yellow Hand Lamp

LUMAPRO| Zoro #: G1397085| Mfr #: 6X971

$58.92 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Watts: 15
NEMA Plug Configuration: 5-15p
Lamp Type: Fluorescent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1397085 Mfr #: 6X971
Lamp Watts: 15NEMA Plug Configuration: 5-15p
Lamp Type: FluorescentHousing Material: Plastic
Cord Length: 25 ft.NEC Cord Designation: SJT
IP Rating: Housing Dia.: 3-1/2"
Includes: Fluorescent Lamp, Adjustable HookLumens: 500
Standards: UL (E71937)Amps: 0.305
Color: YellowLength:
NEMA Rating: 15Handle: Straight
Replacement Lamps: 1V173Gauge/Conductor: 18/2
Item: Hand LampMounting: hook
Power Source: 120VACLens Material: Plastic
Country of Origin (subject to change): China

Description

Hand Lamp, Lamp Type Fluorescent, Power Source 120VAC, Lamp Watts 15, Cord Length 25 ft., NEC Cord Designation SJT, Gauge/Conductor 18/2, Amps 0.305, Replacement Lamps F15T8/CW, NEMA Plug Configuration 5-15P, Housing Material Plastic, Handle Straight with Switch, Color Yellow, Housing Dia. 3-1/2 In., Length 28-1/3 In., Lens Material PVC, Mounting Hook, NEMA Rating 15, Standards UL (E71937), Includes Fluorescent Lamp, Adjustable Hook

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews