Garage, Fixture, Induction, 80 W, 120 V

LUMAPRO| Zoro #: G1613062| Mfr #: 4RNJ8

$932.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1613062 Mfr #: 4RNJ8
Country of Origin (subject to change): China

Product Description

Garage, Voltage 120, 80 Fixture Wattage, Housing Finish Architectural Bronze Polyester Powder Paint, Width 16 In., Height 12-1/4 In., Standards CSA US Listed For Wet Locations, Mounting Easy Hang Bracket Fits 4 In. Electrical Box

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.