KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Floodlight, MR16, 50W, PK4

LUMAPRO| Zoro #: G1013765| Mfr #: 2CVB5

$16.98 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Shape: MR16
Bulb Beam Angle: 36 Degrees
Item: Halogen Lamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1013765 Mfr #: 2CVB5
Bulb Shape: MR16Bulb Beam Angle: 36 Degrees
Item: Halogen LampBulb Base Type: 2-Pin (GU10)
Bulb Housing: GlassBulb Technology: Halogen
Shatter-Resistant: NoIndoor/Outdoor Usage: Indoor Only
Standards: Meets 2012 Lighting Legislation Energy StandardsRough Service: No
Average Bulb Life: 1500 hr.Three-Way: No
Bulb Power Source: Direct WiredWatts: 50
Bulb Designation: 50MR16Q/GU10/FL/LNBulb Color Temp.: 3000K
Light Bulb Dia.: 2"Bulb Primary Application: General Purpose
Bulb Type: ReflectorLight Distribution: Flood
Dimmable: YesVoltage: 120
Light Appearance: 3000 to 3999K, Warm WhiteMax. Overall Bulb Length: 2"
Country of Origin (subject to change): China

Description

Halogen Lamp, Lamp Type Reflector-MR, Bulb Shape MR16, Base Type GU10, 50 Watts, Average Bulb Life 1500 hr., 120 Voltage, Max. Overall Length 2 In., Light Bulb Dia. 2 In., Bulb Color Temp. 3000K, Bulb Beam Angle 36 Degrees , Bulb Designation 50MR16Q/GU10/FL/LN, Shatter-Resistant No, Halogen, General Purpose, Meets 2012 Lighting Legislation Energy Standards, Package Quantity 4

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews