Halogen Light Bulb, T2 1/2, 100W

LUMAPRO| Zoro #: G0834924| Mfr #: 4TAA1

$3.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0834924 Mfr #: 4TAA1
Bulb Technology: HalogenThree-Way: No
Indoor/Outdoor Usage: Indoor OnlyStandards: Meets 2012 Lighting Legislation Energy Standards
Dimmable: YesItem: Halogen Lamp
Shatter-Resistant: NoBulb Housing: Glass
Light Bulb Dia.: 1/2"Bulb Primary Application: General Purpose
Average Bulb Life: 1500 hr.Watts: 100
Bulb Type: MiniatureVoltage: 120
Light Appearance: 2700 to 2999K, Soft WhiteBulb Designation: 100T3Q/S
Max. Overall Bulb Length: 3"Bulb Shape: T2-1/2
Bulb Base Type: Recessed Single Contact (R7s)Bulb Color Temp.: 2900K
Bulb Power Source: Direct WiredRough Service: Yes
Country of Origin (subject to change): China

Product Description

Halogen Lamp, Bulb Shape T2-1/2, Bulb Base Type Recessed Single Contact (R7s), 100 Watts, Average Bulb Life 1500 hr., 1300 Lumens, 120 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Max. Overall Bulb Length 3 In., Light Bulb Dia. 1/2 In., Bulb Finish Clear, Bulb Color Temp. 2900K, Bulb Designation 100T3Q/S, Shatter-Resistant No, Three-Way No, Bulb Power Source Direct Wired, Indoor Only, Bulb Housing Glass, General Purpose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.