Halogen Light Bulb, T2 1/2, 5.0W

LUMAPRO| Zoro #: G1206283| Mfr #: 4TAC4

$1.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1206283 Mfr #: 4TAC4
Bulb Housing: GlassStandards: Meets 2012 Lighting Legislation Energy Standards
Three-Way: NoBulb Technology: Halogen
Indoor/Outdoor Usage: Indoor OnlyDimmable: Yes
Item: Halogen LampShatter-Resistant: No
Bulb Primary Application: General PurposeAverage Bulb Life: 2000 hr.
Watts: 5.0Bulb Type: Miniature
Voltage: 12Light Appearance: 2700 to 2999K, Soft White
Bulb Designation: 5T3Max. Overall Bulb Length: 1-3/16"
Bulb Shape: T2-1/2Bulb Base Type: 2-Pin (G4)
Bulb Color Temp.: 2800KBulb Power Source: Direct Wired
Rough Service: NoLight Bulb Dia.: 21/64"
Country of Origin (subject to change): China

Product Description

Halogen Lamp, Bulb Shape T2-1/2, Bulb Base Type 2-Pin (G4), 5.0 Watts, Average Bulb Life 2000 hr., 60 Lumens, 12 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Max. Overall Bulb Length 1-3/16 In., Light Bulb Dia. 21/64 In., Bulb Finish Clear, Bulb Color Temp. 2800K, Bulb Designation 5T3, Shatter-Resistant No, Three-Way No, Bulb Power Source Direct Wired, Indoor Only, Bulb Housing Glass, General Purpose, Meets 2012 Lighting Legislation Energy Standards

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.