KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Light Bulb, T3 1/2, 10W

LUMAPRO| Zoro #: G1178073| Mfr #: 4RZZ6

$1.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12
Bulb Housing: Glass
Bulb Color Temp.: 2900K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1178073 Mfr #: 4RZZ6
Voltage: 12Bulb Housing: Glass
Bulb Color Temp.: 2900KLumens: 130
Bulb Base Type: 2-Pin (G4)Shatter-Resistant: No
Bulb Shape: T3-1/2Item: Halogen Lamp
Bulb Type: MiniatureWatts: 10.0
Light Appearance: 2700 to 2999K, Soft WhiteRough Service: No
Three-Way: NoAverage Bulb Life: 2000 hr.
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: General Purpose
Light Bulb Dia.: 21/64"Bulb Finish: Clear
Max. Overall Bulb Length: 1-3/16"Bulb Technology: Halogen
Dimmable: YesBulb Designation: 10T3
Bulb Power Source: Direct WiredStandards: Meets 2012 Lighting Legislation Energy Standards
Country of Origin (subject to change): China

Description

Halogen Lamp, Bulb Shape T3-1/2, Bulb Base Type 2-Pin (G4), 10.0 Watts, Average Bulb Life 2000 hr., 130 Lumens, 12 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Max. Overall Bulb Length 1-3/16 In., Dimmable Yes, Light Bulb Dia. 21/64 In., Bulb Finish Clear, Bulb Color Temp. 2900K, Bulb Designation 10T3, Shatter-Resistant No, Three-Way No, Bulb Power Source Direct Wired, Indoor Only, Bulb Housing Glass, General Purpose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews