HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Halogen Light Bulb, T3, 1500W

LUMAPRO| Zoro #: G0796047| Mfr #: 4TAA8

$19.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 10"
Bulb Technology: Halogen
Light Bulb Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0796047 Mfr #: 4TAA8
Max. Overall Bulb Length: 10"Bulb Technology: Halogen
Light Bulb Dia.: 3/8"Bulb Finish: Clear
Voltage: 240Bulb Power Source: Direct Wired
Average Bulb Life: 1500 hr.Bulb Housing: Glass
Shatter-Resistant: NoRough Service: Yes
Dimmable: YesBulb Designation: 1500T3Q/340
Bulb Type: MiniatureWatts: 1500
Indoor/Outdoor Usage: Indoor OnlyBulb Shape: T3
Lumens: 33,000Standards: Meets 2012 Lighting Legislation Energy Standards
Bulb Base Type: Recessed Single Contact (R7s)Light Appearance: 3000 to 3999K, Warm White
Item: Halogen LampBulb Color Temp.: 3100K
Bulb Primary Application: General PurposeThree-Way: No
Country of Origin (subject to change): China

Description

Halogen Lamp, Bulb Shape T3, Bulb Base Type Recessed Single Contact (R7s), 1500 Watts, Average Bulb Life 1500 hr., 33,000 Lumens, 240 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 10 In., Dimmable Yes, Light Bulb Dia. 3/8 In., Bulb Finish Clear, Bulb Color Temp. 3100K, Bulb Designation 1500T3Q/340, Shatter-Resistant No, Three-Way No, Bulb Power Source Direct Wired, Indoor Only, Bulb Housing Glass, General Purpose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews