KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Light Bulb, T3, 1500W

LUMAPRO| Zoro #: G1073301| Mfr #: 4TAA9

$15.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 277
Bulb Housing: Glass
Bulb Color Temp.: 2900K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1073301 Mfr #: 4TAA9
Voltage: 277Bulb Housing: Glass
Bulb Color Temp.: 2900KLumens: 33,000
Bulb Base Type: Recessed Single Contact (R7s)Shatter-Resistant: No
Bulb Shape: T3Item: Halogen Lamp
Bulb Type: MiniatureWatts: 1500
Light Appearance: 2700 to 2999K, Soft WhiteRough Service: Yes
Three-Way: NoAverage Bulb Life: 1500 hr.
Indoor/Outdoor Usage: Indoor OnlyBulb Primary Application: General Purpose
Light Bulb Dia.: 3/8"Bulb Finish: Clear
Max. Overall Bulb Length: 10"Bulb Technology: Halogen
Dimmable: YesBulb Designation: 1500T3Q/277
Bulb Power Source: Direct WiredStandards: Meets 2012 Lighting Legislation Energy Standards
Country of Origin (subject to change): China

Description

Halogen Lamp, Bulb Shape T3, Bulb Base Type Recessed Single Contact (R7s), 1500 Watts, Average Bulb Life 1500 hr., 33,000 Lumens, 277 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Max. Overall Bulb Length 10 In., Light Bulb Dia. 3/8 In., Bulb Finish Clear, Bulb Color Temp. 2900K, Bulb Designation 1500T3Q/277, Shatter-Resistant No, Three-Way No, Bulb Power Source Direct Wired, Indoor Only, Bulb Housing Glass, General Purpose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews