Halogen Light Bulb, T2 1/2, 300W

LUMAPRO| Zoro #: G1000946| Mfr #: 4TAA6

$5.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 4-21/32"Bulb Primary Application: General PurposeRough Service: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1000946 Mfr #: 4TAA6
Max. Overall Bulb Length: 4-21/32"Bulb Primary Application: General Purpose
Rough Service: YesBulb Finish: Clear
Bulb Power Source: Direct WiredStandards: Meets 2012 Lighting Legislation Energy Standards
Bulb Type: MiniatureBulb Technology: Halogen
Bulb Housing: GlassLight Appearance: 3000 to 3999K, Warm White
Three-Way: NoDimmable: Yes
Watts: 300Item: Halogen Lamp
Bulb Base Type: Recessed Single Contact (R7s)Shatter-Resistant: No
Bulb Designation: 300T3QBulb Shape: T3
Bulb Color Temp.: 3000KLumens: 5950
Voltage: 120Indoor/Outdoor Usage: Indoor Only
Average Bulb Life: 1500 hr.Light Bulb Dia.: 21/64"
Country of Origin (subject to change): China

Description

Halogen Lamp, Bulb Shape T3, Bulb Base Type Recessed Single Contact (R7s), 300 Watts, Average Bulb Life 1500 hr., 5950 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 4-21/32 In., Dimmable Yes, Light Bulb Dia. 21/64 In., Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation 300T3Q, Shatter-Resistant No, Three-Way No, Bulb Power Source Direct Wired, Indoor Only, Bulb Housing Glass, General Purpose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews