SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Halogen Light Bulb, T3, 500W, PK4

LUMAPRO| Zoro #: G2264726| Mfr #: 2CVB7

$12.40 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 4-11/16"Bulb Type: MiniatureBulb Color Temp.: 3000K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2264726 Mfr #: 2CVB7
Max. Overall Bulb Length: 4-11/16"Bulb Type: Miniature
Bulb Color Temp.: 3000KBulb Shape: T3
Rough Service: YesWatts: 500
Standards: Meets 2012 Lighting Legislation Energy StandardsVoltage: 130
Bulb Technology: HalogenLight Appearance: 3000 to 3999K, Warm White
Bulb Power Source: Direct WiredThree-Way: No
Bulb Housing: GlassAverage Bulb Life: 2000 hr.
Item: Halogen LampBulb Finish: Clear
Light Bulb Dia.: 3/8"Lumens: 10,500
Bulb Designation: 500T3Q/130Indoor/Outdoor Usage: Indoor Only
Bulb Base Type: Recessed Single Contact (R7s)Bulb Primary Application: General Purpose
Shatter-Resistant: NoDimmable: Yes
Country of Origin (subject to change): China

Description

Halogen Lamp, Bulb Shape T3, Bulb Base Type Recessed Single Contact (R7s), 500 Watts, Average Bulb Life 2000 hr., 10,500 Lumens, 130 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 4-11/16 In., Dimmable Yes, Light Bulb Dia. 3/8 In., Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation 500T3Q/130, Shatter-Resistant No, Three-Way No, Bulb Power Source Direct Wired, Indoor Only, Bulb Housing Glass, General Purpose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews