BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Halogen Light Bulb, T4, 100W

LUMAPRO| Zoro #: G0469874| Mfr #: 4TAC8

$16.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 2-21/32"Three-Way: NoBulb Housing: Glass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0469874 Mfr #: 4TAC8
Max. Overall Bulb Length: 2-21/32"Three-Way: No
Bulb Housing: GlassBulb Shape: T4
Shatter-Resistant: NoBulb Type: Miniature
Bulb Designation: 100T3Q/E11Watts: 100
Indoor/Outdoor Usage: Indoor OnlyItem: Halogen Lamp
Bulb Color Temp.: 2900KStandards: Meets 2012 Lighting Legislation Energy Standards
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: Miniature Candelabra Screw (E11)
Voltage: 120Light Bulb Dia.: 1/2"
Dimmable: YesBulb Finish: Clear
Rough Service: NoAverage Bulb Life: 1300 hr.
Bulb Technology: HalogenBulb Primary Application: General Purpose
Bulb Power Source: Direct WiredLumens: 1800
Country of Origin (subject to change): China

Description

Halogen Lamp, Bulb Shape T4, Bulb Base Type Miniature Candelabra Screw (E11), 100 Watts, Average Bulb Life 1300 hr., 1800 Lumens, 120 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Max. Overall Bulb Length 2-21/32 In., Dimmable Yes, Light Bulb Dia. 1/2 In., Bulb Finish Clear, Bulb Color Temp. 2900K, Bulb Designation 100T3Q/E11, Shatter-Resistant No, Three-Way No, Bulb Power Source Direct Wired, Indoor Only, Bulb Housing Glass, General Purpose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews