PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Halogen Light Bulb, T4, 150W

LUMAPRO| Zoro #: G0858374| Mfr #: 4TAC1

$17.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 2-21/32"Bulb Technology: HalogenLight Bulb Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0858374 Mfr #: 4TAC1
Max. Overall Bulb Length: 2-21/32"Bulb Technology: Halogen
Light Bulb Dia.: 1/2"Bulb Finish: Clear
Voltage: 120Bulb Power Source: Direct Wired
Average Bulb Life: 1300 hr.Bulb Housing: Glass
Shatter-Resistant: NoRough Service: No
Dimmable: YesBulb Designation: 150T4Q/E11
Bulb Type: MiniatureWatts: 150
Indoor/Outdoor Usage: Indoor OnlyBulb Shape: T4
Lumens: 3000Standards: Meets 2012 Lighting Legislation Energy Standards
Bulb Base Type: Miniature Candelabra Screw (E11)Light Appearance: 3000 to 3999K, Warm White
Item: Halogen LampBulb Color Temp.: 3000K
Bulb Primary Application: General PurposeThree-Way: No
Country of Origin (subject to change): China

Description

Halogen Lamp, Bulb Shape T4, Bulb Base Type Miniature Candelabra Screw (E11), 150 Watts, Average Bulb Life 1300 hr., 3000 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 2-21/32 In., Light Bulb Dia. 1/2 In., Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation 150T4Q/E11, Shatter-Resistant No, Three-Way No, Bulb Power Source Direct Wired, Indoor Only, Bulb Housing Glass, General Purpose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews