Shop Alternate Products
This Product is Discontinued
Lumapro
Halogen Light Bulb, T4, 50W, PK4 (Discontinued)
Mfr # 2CVB9
Zoro # G2031617
This Product is Discontinued
Key Features
- Max. Overall Bulb Length 1-9/16"
- Bulb Shape T4
- Bulb Type Miniature
- Rough Service No
- Three-Way No
Customers Also Purchased
- Brand Lumapro
-
MFR #
2CVB9
-
Zoro #
G2031617
- UPC # 190735569672
- Country of Origin Unknown
- Category Halogen Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-9/16" |
Light Bulb Dia. | 1/2" |
Max Overall Bulb Length | 1-9/16" |
Overall Length | 1 1/2 in |
Bulb Dia. | 1/2 in |
Details
Bulb Shape | T4 |
Bulb Type | Miniature |
Rough Service | No |
Three-Way | No |
Lighting Technology | Halogen |
Bulb Base Type | 2-Pin (GY6.35) |
Dimmable | Yes |
Bulb Housing | Glass |
Bulb Technology | Halogen |
Lumens | 900 lm |
Voltage | 12V |
Watts | 50 W |
Bulb Designation | 50T4Q/12V |
Indoor/Outdoor Usage | Indoor Only |
Average Bulb Life | 2000 hr. |
Item | Halogen Lamp |
Light Appearance | 3000 to 3999K, Warm White |
Bulb Power Source | Direct Wired |
Bulb Color Temp. | 3000K |
Standards | Meets 2012 Lighting Legislation Energy |
Shatter-Resistant | No |
Bulb Primary Application | General Purpose |
Bulb Finish | Clear |
For Enclosed Fixtures | Yes |
Color Temperature | 3000K |
Bulb Operating Temp. Range | 32 Degrees to 572 Degrees F |
Color Rendering Index | 100.0 |
Maximum Operating Temperature | 572 Degrees F |
Light Technology | Halogen |
Bulb Minimum Starting Temperature | 32 Degrees F |
Light Color | White |
Description
Halogen Lamp, Bulb Base Type 2-Pin (GY6.35), Bulb Dia. 1/2 in, Bulb Housing Glass, Bulb Shape T4, Color Rendering Index 100.0, Color Temperature 3000K, Lumens 900 lm, Light Technology Halogen, Overall Length 1 1/2 in, Shatter-Resistant No, Voltage 12V, Watts 50 W, Bulb Finish Clear, Dimmable Yes, For Enclosed Fixtures Yes, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Standards Meets 2012 Lighting Legislation Energy
Documents & Resources
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov