KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Light Bulb, T4, 75W

LUMAPRO| Zoro #: G0726047| Mfr #: 4TAC6

$20.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Light Bulb Dia.: 1/2"
Bulb Designation: 75T3Q/E11
Bulb Primary Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0726047 Mfr #: 4TAC6
Light Bulb Dia.: 1/2"Bulb Designation: 75T3Q/E11
Bulb Primary Application: General PurposeBulb Finish: Clear
Bulb Base Type: Miniature Candelabra Screw (E11)Indoor/Outdoor Usage: Indoor Only
Light Appearance: 2700 to 2999K, Soft WhiteVoltage: 120
Shatter-Resistant: NoBulb Technology: Halogen
Three-Way: NoAverage Bulb Life: 1350 hr.
Standards: Meets 2012 Lighting Legislation Energy StandardsBulb Shape: T4
Bulb Housing: GlassDimmable: Yes
Lumens: 1350Rough Service: No
Watts: 75Bulb Color Temp.: 2900K
Max. Overall Bulb Length: 2-1/2"Bulb Power Source: Direct Wired
Bulb Type: MiniatureCountry of Origin (subject to change): China

Description

Halogen Lamp, Bulb Shape T4, Bulb Base Type Miniature Candelabra Screw (E11), 75 Watts, Average Bulb Life 1350 hr., 1350 Lumens, 120 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Miniature, Max. Overall Bulb Length 2-1/2 In., Light Bulb Dia. 1/2 In., Bulb Finish Clear, Bulb Color Temp. 2900K, Bulb Designation 75T3Q/E11, Shatter-Resistant No, Three-Way No, Bulb Power Source Direct Wired, Indoor Only, Bulb Housing Glass, General Purpose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews