KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO Fluorescent Yellow Hand Lamp

LUMAPRO| Zoro #: G2239045| Mfr #: 2YKL6

$54.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lamp Watts: 14
NEMA Plug Configuration: 1-15p
Replacement Lamps: 5AE14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2239045 Mfr #: 2YKL6
Lamp Watts: 14NEMA Plug Configuration: 1-15p
Replacement Lamps: 5AE14Includes: (2) Hooks
Cord Length: 25 ft.Color: Yellow
IP Rating: Housing Material: Plastic
Mounting: hookNEMA Rating: 14
Lumens: 650Lens Material: Polycarbonate
Amps: 0.22Power Source: 120VAC
Gauge/Conductor: 18/2Item: Hand Lamp
Length: 31-1/2"NEC Cord Designation: SJT
Lamp Type: FluorescentHandle: Straight
Housing Dia.: 2-1/4"Standards: cETLus
Country of Origin (subject to change): China

Description

Hand Lamp, Lamp Type Fluorescent, Power Source 120VAC, Lamp Watts 14, Cord Length 25 ft., NEC Cord Designation SJT, Gauge/Conductor 18/2, Amps 0.22, Replacement Lamps F14WT5/841/ECO, NEMA Plug Configuration 1-15P, Housing Material Plastic, Handle Straight with Switch, Color Yellow, Housing Dia. 2-1/4 In., Length 31-1/2 In., Lens Material Polycarbonate, Mounting Hook, NEMA Rating 14, Standards cETLus, Includes (2) Swivel Hooks, Fluorescent Lamp

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews