PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

LUMAPRO Fluorescent Yellow Hand Lamp

LUMAPRO| Zoro #: G0307982| Mfr #: 2YKL7

$69.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Watts: 14NEMA Plug Configuration: 1-15pReplacement Lamps: 5AE14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0307982 Mfr #: 2YKL7
Lamp Watts: 14NEMA Plug Configuration: 1-15p
Replacement Lamps: 5AE14Includes: (2) Hooks
Cord Length: 50 ft.Color: Yellow
IP Rating: Housing Material: Plastic
Mounting: hookNEMA Rating: 14
Lumens: 650Lens Material: Polycarbonate
Amps: 0.22Power Source: 120VAC
Gauge/Conductor: 18/2Item: Hand Lamp
Length: 31-1/2"NEC Cord Designation: SJT
Lamp Type: FluorescentHandle: Straight
Housing Dia.: 2-1/4"Standards: cETLus
Country of Origin (subject to change): China

Description

Hand Lamp, Lamp Type Fluorescent, Power Source 120VAC, Lamp Watts 14, Cord Length 50 ft., NEC Cord Designation SJT, Gauge/Conductor 18/2, Amps 0.22, Replacement Lamps F14WT5/841/ECO, NEMA Plug Configuration 1-15P, Housing Material Plastic, Handle Straight with Switch, Color Yellow, Housing Dia. 2-1/4 In., Length 31-1/2 In., Lens Material Polycarbonate, Mounting Hook, NEMA Rating 14, Standards cETLus, Includes (2) Swivel Hooks, Fluorescent Lamp

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews