BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

LUMAPRO Fluorescent Yellow Hand Lamp

LUMAPRO| Zoro #: G1171511| Mfr #: 5NKR9

$95.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Gauge/Conductor: 16/3Lamp Type: FluorescentReplacement Lamps: 1V173
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1171511 Mfr #: 5NKR9
Gauge/Conductor: 16/3Lamp Type: Fluorescent
Replacement Lamps: 1V173Lens Material: Plastic
Housing Dia.: 3-1/2"Lamp Watts: 15
Item: Hand LampMounting: Magnet and Hook
Lumens: 500Standards: cULus (E71937)
Handle: NEMA Receptacle Configuration: 5-15R
Cord Length: 25 ft.Power Source: 120VAC
Length: Color: Yellow
Amps: 12NEC Cord Designation: SJT
Housing Material: PlasticNEMA Plug Configuration: 5-15p
Country of Origin (subject to change): China

Description

Hand Lamp, Light Technology Fluorescent, Power Source 120VAC, Lamp Watts 15, Cord Length 25 ft., NEC Cord Designation SJT, Gauge/Conductor 16/3, Lumens 500, Color Yellow, Length 28-21/64 In., Amps 12, Replacement Lamps 1V173, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Housing Material Plastic

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews