DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

LUMAPRO Fluorescent Yellow Hand Lamp

LUMAPRO| Zoro #: G1442497| Mfr #: 2YKL5

$60.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 20"
NEMA Plug Configuration: 1-15p
Lamp Type: Fluorescent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1442497 Mfr #: 2YKL5
Length: 20"NEMA Plug Configuration: 1-15p
Lamp Type: FluorescentHousing Material: Plastic
Cord Length: 50 ft.Lamp Watts: 8.0
Housing Dia.: 1-11/16"Includes: Hook
NEC Cord Designation: SJTLumens: 180
Standards: UL (E110409)Amps: 0.158
Color: YellowIP Rating:
Handle: StraightReplacement Lamps: 2V235
Gauge/Conductor: 18/2Item: Hand Lamp
Mounting: hookPower Source: 120VAC
Lens Material: PolycarbonateCountry of Origin (subject to change): China

Description

Hand Lamp, Lamp Type Fluorescent, Power Source 120VAC, Lamp Watts 8.0, Cord Length 50 ft., NEC Cord Designation SJT, Gauge/Conductor 18/2, Amps 0.158, Replacement Lamps F8T5/CW, NEMA Plug Configuration 1-15P, Housing Material Plastic, Handle Straight with Switch, Color Yellow, Housing Dia. 1-11/16 In., Length 20 In., Lens Material Polycarbonate, Mounting Hook, Standards UL (E110409), Includes Swivel, Hook, Fluorescent Lamp

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews