LUMAPRO Fluorescent Yellow Hand Lamp

LUMAPRO| Zoro #: G2220285| Mfr #: 5NKT0

$60.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cord Length: 25 ft.Color: YellowHandle: Pistol with Switch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2220285 Mfr #: 5NKT0
Cord Length: 25 ft.Color: Yellow
Handle: Pistol with SwitchGauge/Conductor: 18/2
Lamp Type: FluorescentAmps: 0.35
Power Source: 120VACItem: Hand Lamp
Length: 12"IP Rating:
NEC Cord Designation: SJTWLamp Watts: 13
Lumens: 400Mounting: Magnet and Hook
Replacement Lamps: 2CEL6Includes:
NEMA Plug Configuration: 1-15pNEMA Rating: 13
Lens Material: PolycarbonateHousing Material: Plastic
Standards: UL (E71937)Housing Dia.: 2-1/4"
Country of Origin (subject to change): China

Description

Hand Lamp, Lamp Type Fluorescent, Power Source 120VAC, Lamp Watts 13, Cord Length 25 ft., NEC Cord Designation SJTW, Gauge/Conductor 18/2, Amps 0.35, Replacement Lamps G1562215, NEMA Plug Configuration 1-15P, Housing Material FRABS, Handle Pistol with Switch, Color Yellow, Housing Dia. 2-1/4 In., Length 12 In., Lens Material Polycarbonate, Mounting Magnet and Hook, NEMA Rating 13, Standards UL (E71937), Includes Swivel Hook, Pivot Magnet, Fluorescent Lamp

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews