KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO Halogen Yellow Hand Lamp

LUMAPRO| Zoro #: G0257652| Mfr #: 2YKN7

$45.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Power Source: 120VAC
Cord Length: 25 ft.
Item: Hand Lamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0257652 Mfr #: 2YKN7
Power Source: 120VACCord Length: 25 ft.
Item: Hand LampColor: Yellow
Lamp Type: HalogenNEMA Rating: 20
Amps: 0.17Lamp Watts: 20
Standards: cULusNEMA Plug Configuration: 1-15p
Lumens: 120Includes: Hook, Swivel Head
Mounting: hookLength: 9-1/2"
NEC Cord Designation: SJTHousing Material: Plastic
Housing Dia.: 2-1/2"Gauge/Conductor: 18/2
Lens Material: PolycarbonateIP Rating:
Replacement Lamps: 2CVB1Handle: Pistol with Switch
Country of Origin (subject to change): China

Description

Hand Lamp, Light Technology Halogen, Power Source 120VAC, Lamp Watts 20, Cord Length 25 ft., NEC Cord Designation SJT, Gauge/Conductor 18/2, Lumens 120, Color Yellow, Length 9-1/2 In., Amps 0.17, Replacement Lamps 2CVB1, NEMA Plug Configuration 1-15P, Housing Material Plastic

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews