LUMAPRO Halogen Yellow Hand Lamp

LUMAPRO| Zoro #: G1947775| Mfr #: 2YKN8

$57.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cord Length: 50 ft.NEMA Rating: 20Replacement Lamps: 2CVB1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1947775 Mfr #: 2YKN8
Cord Length: 50 ft.NEMA Rating: 20
Replacement Lamps: 2CVB1Lamp Watts: 20
Housing Dia.: 2-1/2"Lens Material: Polycarbonate
Gauge/Conductor: 18/2Power Source: 120VAC
Mounting: hookHousing Material: Plastic
Amps: 0.17NEC Cord Designation: SJT
Length: 9-1/2"Lamp Type: Halogen
Standards: cULusColor: Yellow
Item: Hand LampNEMA Plug Configuration: 1-15p
IP Rating: Lumens: 120
Handle: Pistol with SwitchIncludes: Hook, Swivel Head
Country of Origin (subject to change): China

Description

Hand Lamp, Lamp Type Halogen, Power Source 120VAC, Lamp Watts 20, Cord Length 50 ft., NEC Cord Designation SJT, Gauge/Conductor 18/2, Amps 0.17, Replacement Lamps G2637451, NEMA Plug Configuration 1-15P, Housing Material Plastic, Handle Pistol with Switch, Color Yellow, Housing Dia. 2-1/2 In., Length 9-1/2 In., Lens Material Polycarbonate, Mounting Hook, NEMA Rating 20, Standards cULus, Includes Hook, Swivel Head

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews