Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LUMAPRO Incandescent Black Hand Lamp

  • Zoro #: G0777323
  • Mfr #: 2W244
$21.99
  • Replacement Lamps: 2CUX7
  • Includes: Hook, Guard
  • Lighting Technology: Incandescent
See full product details
Orders over $75 ship free.

Lumapro #2W244 Specifications

  • Zoro #: G0777323
  • Mfr #: 2W244
Replacement Lamps: 2CUX7 Includes: Hook, Guard
Lighting Technology: Incandescent Lamp Watts: 75 W
Housing Dia.: 3 1/2 in Gauge/Conductor: 18/2
Cord Length: 25 ft NEMA Plug Configuration: 1-15p
Amps: 0.6 A Lumens: 600
Length: 13 in NEC Cord Designation: SJT
Mounting: hook Handle: Straight
Standards: UL (E110409) Color: Black/Yellow
Rechargeable: No Item: Hand Lamp
Features: Plastic Guard Power Source: 120V AC
Lamp Type: incandescent Housing Material: Plastic
Bulb Technology: Incandescent Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hand Lamp, Lighting Technology Incandescent, Power Source 120V AC, Lamp Watts 75 W, Cord Length 25 ft, NEC Cord Designation SJT, Gauge/Conductor 18/2, Lumens 600, Color Black/Yellow, Length 13 in, Amps 0.6 A, Replacement Lamps 2CUX7, NEMA Plug Configuration 1-15P, Housing Material Plastic

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Lumapro #2W244