SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

LUMAPRO Incandescent Yellow Hand Lamp

LUMAPRO| Zoro #: G0786852| Mfr #: 2YKR8

$42.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: PolycarbonateColor: YellowAmps: 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0786852 Mfr #: 2YKR8
Lens Material: PolycarbonateColor: Yellow
Amps: 11Cord Length: 50 ft.
Gauge/Conductor: 18/2Replacement Lamps: 2CUX7
Power Source: 120VACLamp Watts: 75
Handle: StraightHousing Dia.: 6-1/4"
Lumens: 900Item: Hand Lamp
Length: 14"Housing Material: Plastic
Lamp Type: incandescentNEC Cord Designation: SJTW
Standards: ULNEMA Plug Configuration: 1-15p
Country of Origin (subject to change): Indonesia

Description

Hand Lamp, Light Technology Incandescent, Power Source 120VAC, Lamp Watts 75, Cord Length 50 ft., NEC Cord Designation SJTW, Gauge/Conductor 18/2, Lumens 900, Color Yellow, Length 14 In., Amps 11, Replacement Lamps 2CUX7, NEMA Plug Configuration 1-15P, Housing Material Plastic

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews