SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

LUMAPRO Incandescent Orange Hand Lamp

LUMAPRO| Zoro #: G1082313| Mfr #: 2YKR9

$61.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Watts: 75NEMA Plug Configuration: 5-15pLamp Type: incandescent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1082313 Mfr #: 2YKR9
Lamp Watts: 75NEMA Plug Configuration: 5-15p
Lamp Type: incandescentHousing Material: metal
Cord Length: 50 ft.NEC Cord Designation: SJTOW
Housing Dia.: 6-1/4"Lumens: 900
NEMA Receptacle Configuration: 5-15RStandards: cULus(E238647)
Amps: 11Color: Orange
Length: 14"Handle: Straight
Replacement Lamps: 2CUX7Gauge/Conductor: 16/3
Item: Hand LampPower Source: 120VAC
Lens Material: PolycarbonateCountry of Origin (subject to change): Indonesia

Description

Hand Lamp, Lamp Type Incandescent, Power Source 120VAC, Lamp Watts 75, Cord Length 50 ft., NEC Cord Designation SJTOW, Gauge/Conductor 16/3, Amps 11, Replacement Lamps G1781665, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Housing Material Metal, Handle Straight, Color Orange, Housing Dia. 6-1/4 In., Length 14 In., Lens Material Polycarbonate, Standards cULus(E238647)

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews