KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO Incandescent Yellow Hand Lamp

LUMAPRO| Zoro #: G1870881| Mfr #: 2YKT1

$64.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lamp Watts: 75
NEMA Plug Configuration: 5-15p
Replacement Lamps: 2CUX7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1870881 Mfr #: 2YKT1
Lamp Watts: 75NEMA Plug Configuration: 5-15p
Replacement Lamps: 2CUX7Cord Length: 50 ft.
Color: YellowHousing Material: metal
Length: 15-3/4"Lumens: 900
Lens Material: PolycarbonateAmps: 11
Power Source: 120VACGauge/Conductor: 14/3
Item: Hand LampNEC Cord Designation: SJTW
Lamp Type: incandescentHandle: Straight
Housing Dia.: 7"Standards: cULus(E238647)
NEMA Receptacle Configuration: 5-15RCountry of Origin (subject to change): Indonesia

Description

Hand Lamp, Lamp Type Incandescent, Power Source 120VAC, Lamp Watts 75, Cord Length 50 ft., NEC Cord Designation SJTW, Gauge/Conductor 14/3, Amps 11, Replacement Lamps G1781665, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Housing Material Metal, Handle Straight, Color Yellow, Housing Dia. 7 In., Length 15-3/4 In., Lens Material Polycarbonate, Standards cULus(E238647)

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews